Shop Alternate Products
This Product is Discontinued
Taylor
5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 120 Degrees F (Discontinued)
Mfr # 6071-35
Zoro # G0670031
This Product is Discontinued
Key Features
- Temp. Range (F) -40 to 120 Degrees F
- Stem Length 5 in
- Accuracy +/-1%
- Dial Size 1 in
- Manufacturers Warranty Length 1 yr