SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Diet Scale, Plastic Platform

TAYLOR| Zoro #: G0990911| Mfr #: 1250BK

$19.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Scale Readability: 0.1g/0.005 lb.Weighing Surface Width: 4"Scale Sub-Category: Food Scale
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990911 Mfr #: 1250BK
Scale Readability: 0.1g/0.005 lb.Weighing Surface Width: 4"
Scale Sub-Category: Food ScalePlatform Material: Plastic
Overall Width: 6-1/2"Scale Display: LCD
Weighing Surface Depth: 4-1/4"Includes: Batteries
Digital/Mechanical: DigitalPower Unit: (2) 1.5V Li-Ion Batteries
Washdown: NoItem: Compact Bench Scale
Weighing Units: g, lb.Housing Material: Plastic
Overall Length: 7-1/2"Capacity: 250g/0.5 lb.
Overall Height: 1-1/2"Scale Item: Compact Bench Scale
Country of Origin (subject to change): China

Description

Compact Bench Scale, Digital, Capacity 250g/0.5 lb., Scale Graduations 0.1g/0.005 lb., Scale Display LCD, Weighing Surface Depth 4-1/4 In., Weighing Surface Width 4 In., Overall Length 7-1/2 In., Overall Width 6-1/2 In., Overall Height 1-1/2 In., Power Unit (2) 1.5V Li-Ion Batteries, Platform Material Plastic, Housing Material Plastic, Includes Batteries

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews