Digital Pocket Thermometer, LCD, 4-3/4In L

TAYLOR| Zoro #: G1572365| Mfr #: 9840

$6.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Degree Divisions: 0.1 Degrees
Manufacturers Warranty Length: 1 yr.
Includes: Battery, Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1572365 Mfr #: 9840
Degree Divisions: 0.1 DegreesManufacturers Warranty Length: 1 yr.
Includes: Battery, InstructionsStem Material: Stainless Steel
Battery Type: LR44 1.5V AlkalineStandards: NSF Certified
Stem Length: 5"Item: Digital Pocket Thermometer
Temp. Range (C): -40 to 150 Degrees CAccuracy: +/- 2 Degrees F
Dial Size: 1-1/4"Display: 0.4" LCD
Lens Material: PlasticTemp. Range (F): -40 to 302 Degrees F
Case Material: PlasticFeatures: On/Off Button, F/C Button
Country of Origin (subject to change): China

Description

Digital Pocket Thermometer, Temp. Range (F) -40 to 302 Degrees F, Temp. Range (C) -40 to 150 Degrees C, Stem Length 4-3/4 In., Accuracy +/- 2 Degrees F, Standards NSF Certified, Battery Type LR44 1.5V Alkaline, Degree Divisions 0.1 Degrees , Dial Size 1-1/4 In., Lens Material Plastic, Display 0.4 In. LCD, Stem Material Stainless Steel, Case Material Plastic, Features On/Off Button, F/C Button, Includes Battery, Instructions, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews