LED Bath Scale, 150kg/330 lb. Cap., 0.227kg/0.5 lb. Graduations

TAYLOR| Zoro #: G0438575| Mfr #: 98534012

$26.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 13-1/2"
Includes: Batteries
Overall Length: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438575 Mfr #: 98534012
Overall Width: 13-1/2"Includes: Batteries
Overall Length: 14"Housing Material: Plastic
Digital/Mechanical: DigitalWeighing Surface Width: 13-1/2"
Power Source: 9v BatteryItem: Bath Scale
Scale Display: LEDCapacity: 150kg/330 lb.
Overall Height: 3"Weighing Surface Depth: 14"
Scale Readability: 0.2kg/0.5 lb.Country of Origin (subject to change): China

Description

Bath Scale, Capacity 150kg/330 lb., Scale Graduations 0.2kg/0.5 lb., Overall Length 14 In., Overall Width 13-1/2 In., Overall Height 3 In., Weighing Surface Width 13-1/2 In., Weighing Surface Depth 14 In., Plastic, Power Source 9V Battery, LED Scale Display, Includes Batteries, Digital/Mechanical Digital, Weighing Units kg, lb.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews