KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Bath Scale, 160kg/350 lb. Cap., 0.09kg/0.2 lb. Graduations

TAYLOR| Zoro #: G1281043| Mfr #: 73294012

$19.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 12"
Includes: 1" LCD, Batteries
Overall Length: 12-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1281043 Mfr #: 73294012
Overall Width: 12"Includes: 1" LCD, Batteries
Overall Length: 12-1/2"Housing Material: Plastic
Digital/Mechanical: DigitalWeighing Surface Width: 12"
Power Source: (2) 1.5 Li-Ion BatteriesItem: Bath Scale
Scale Display: LCDCapacity: 160kg/350 lb.
Overall Height: 2"Weighing Surface Depth: 12-1/2"
Scale Readability: 0.1kg/0.2 lb.Country of Origin (subject to change): China

Description

Bath Scale, Capacity 160kg/350 lb., Scale Graduations 0.1kg/0.2 lb., Overall Length 12-1/2 In., Overall Width 12 In., Overall Height 2 In., Weighing Surface Width 12 In., Weighing Surface Depth 12-1/2 In., Plastic, Power Source (2) 1.5 Li-Ion Batteries, LCD Scale Display, Includes 1 In. LCD, Batteries, Digital/Mechanical Digital, Weighing Units kg, lb.

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews