LCD Bath Scale, 160kg/350 lb. Cap., 0.09kg/0.2 lb. Graduations

TAYLOR| Zoro #: G0936293| Mfr #: 73314012

$34.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0936293 Mfr #: 73314012
Item: Bath ScaleOverall Width: 14"
Overall Length: 14-1/4"Overall Height: 2-1/2"
Includes: 1-1/2" LCD, BatteriesCapacity: 160kg/350 lb.
Scale Readability: 0.09kg/0.2 lb.Scale Display: LCD
Weighing Surface Depth: 2-1/2"Weighing Surface Width: 14"
Power Source: (2) 1.5 Li-Ion BatteriesCountry of Origin (subject to change): China

Product Description

Bath Scale, Capacity 160kg/350 lb., Scale Readability 0.09kg/0.2 lb., Overall Length 14-1/4 In., Overall Width 14 In., Overall Height 2-1/2 In., Weighing Surface Width 14 In., Weighing Surface Depth 2-1/2 In., White Plastic, Power Source (2) 1.5 Li-Ion Batteries, LCD Scale Display, Includes 1-1/2 In. LCD, Batteries, Digital/Mechanical Digital

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.