HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dishwasher Test Strip, PK25

TAYLOR| Zoro #: G0679253| Mfr #: 8766

$22.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Accuracy: +/-2 Degrees F
Item: Dishwasher Test Strip
Number of Temp. Positions: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0679253 Mfr #: 8766
Accuracy: +/-2 Degrees FItem: Dishwasher Test Strip
Number of Temp. Positions: 1Special Features: Thermocromatic Color Change Band Verifies That Proper Sanitizing Temperature Was Reached During Dish Washing Operation
Temp. Range: Up to 160 Degrees FTemp. Point Range: Up to 160 Degrees F
Standards: FDACountry of Origin (subject to change): Mexico

Description

Dishwasher Test Strip, Number of Temp. Positions 1, Temp. Point Range Up to 160 Degrees F, Accuracy +/-2 Degrees F, Temp. Range Up to 160 Degrees F, Special Features Thermocromatic Color Change Band Verifies That Proper Sanitizing Temperature Was Reached During Dish Washing Operation, Standards FDA, Package Quantity 25

Reviews