BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dishwasher Test Strip, PK25

TAYLOR| Zoro #: G1260707| Mfr #: 8768

$22.01 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: FDAItem: Dishwasher Test StripNumber of Temp. Positions: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1260707 Mfr #: 8768
Standards: FDAItem: Dishwasher Test Strip
Number of Temp. Positions: 1Temp. Point Range: 140 Degrees F/60 Degrees C
Accuracy: +/-2 Degrees FTemp. Range: Up to 140 Degrees F
Special Features: Thermocromatic Color Change Band Verifies That Proper Sanitizing Temperature Was Reached During Dish Washing OperationCountry of Origin (subject to change): Mexico

Description

Dishwasher Test Strip, Number of Temp. Positions 1, Temp. Point Range 140 Degrees F/60 Degrees C, Accuracy +/-2 Degrees F, Temp. Range Up to 140 Degrees F, Special Features Thermocromatic Color Change Band Verifies That Proper Sanitizing Temperature Was Reached During Dish Washing Operation, Standards FDA, Package Quantity 25

Reviews