KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Analog Mechanical Food Service Thermometer with -30 to 70 (F)

TAYLOR| Zoro #: G0249462| Mfr #: 5981N

$5.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: Analog
Temp. Range (C): -30 Degrees to 20 Degrees
Accuracy: +/-2 Degrees F, +/-2 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0249462 Mfr #: 5981N
Display: AnalogTemp. Range (C): -30 Degrees to 20 Degrees
Accuracy: +/-2 Degrees F, +/-2 Degrees CDiameter: 2-3/4"
Lens Material: GlassItem: Mechanical Food Service Thermometer
Application: HACCP Food SafetyCase Material: Stainless Steel
Dial Size: 2-3/4"Temp. Range (F): -30 Degrees to 70 Degrees
Standards: NSFCountry of Origin (subject to change): China

Description

Mechanical Food Service Thermometer, HACCP Food Safety, Temp. Range (F) -30 Degrees to 70 Degrees , Temp. Range (C) -30 Degrees to 20 Degrees , Accuracy +/-2 Degrees F,+/-2 Degrees C, Dial Size 2-3/4 In., Standards NSF, Diameter 2-3/4 In., Case Material Stainless Steel, Lens Material Glass, Display Analog

Reviews