DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

6" LCD Digital Food Service Thermometer with -40 to 450 (F)

TAYLOR| Zoro #: G1757576| Mfr #: 9847FDA

$19.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Hold Feature for Easy Reading, Waterproof, On/Off Switch, One Second Updates, Anti Microbial Case
Includes: 1.5V Battery
Temp. Range (F): -40 Degrees to 450 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757576 Mfr #: 9847FDA
Features: Hold Feature for Easy Reading, Waterproof, On/Off Switch, One Second Updates, Anti Microbial CaseIncludes: 1.5V Battery
Temp. Range (F): -40 Degrees to 450 DegreesDiameter: 1.5mm
Stem Length: 3-1/2"Display: LCD
Standards: NSFApplication: Food Safety
Length: 6"Dial Size: 1-1/2"
Item: Digital Food Service ThermometerCase Material: Plastic
Stem Material: Stainless SteelTemp. Range (C): -40 Degrees to 230 Degrees
Country of Origin (subject to change): China

Description

Digital Food Service Thermometer, Food Safety, Temp. Range (F) -40 Degrees to 450 Degrees , Temp. Range (C) -40 Degrees to 230 Degrees , Dial Size 1-1/2 In., Stem Length 3-1/2 In., Standards NSF, Diameter 1.5mm, Length 6 In., Stem Material Stainless Steel, Case Material Plastic, Display LCD, Features Hold Feature for Easy Reading, Waterproof, On/Off Switch, One Second Updates, Anti Microbial Case, Includes 1.5V Battery

Reviews