6" LCD Digital Food Service Thermometer with -40 to 450 (F)

TAYLOR| Zoro #: G2331551| Mfr #: 9848FDA

$16.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: LCDTemp. Range (F): -40 Degrees to 450 DegreesIncludes: Lithium Battery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331551 Mfr #: 9848FDA
Display: LCDTemp. Range (F): -40 Degrees to 450 Degrees
Includes: Lithium BatteryApplication: HACCP Food Safety
Stem Material: Stainless SteelDiameter: 1-1/2"
Stem Length: 3"Item: Digital Food Service Thermometer
Length: 6"Temp. Range (C): -40 Degrees to 230 Degrees
Accuracy: +/-2 Degrees FDial Size: 1-1/2"
Features: Dishwasher TestStandards: NSF
Country of Origin (subject to change): China

Description

Digital Food Service Thermometer, Food Service Thermometer Sub Category Stem Thermometer, HACCP Food Safety, Temp. Range (F) -40 Degrees to 450 Degrees , Temp. Range (C) -40 Degrees to 230 Degrees , Accuracy +/-2 Degrees F, Dial Size 1-1/2 In., Stem Length 3 In., Standards NSF, Diameter 1-1/2 In., Length 6 In., Stem Material Stainless Steel, Display LCD, Features Dishwasher Test, Includes Lithium Battery

Restrictions and Compliance

*3: Hazardous material

Reviews