Analog Mechanical Food Service Thermometer with -30 to 70 (F)

TAYLOR| Zoro #: G1109132| Mfr #: 5996N

$6.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1109132 Mfr #: 5996N
Dial Size: 3"Diameter: 3"
Accuracy: +/-2 Degrees F, +/-2 Degrees CApplication: Refrigerator/Freezer
Lens Material: GlassDisplay: Analog
Temp. Range (F): -30 Degrees to 70 DegreesStem Material: Stainless Steel
Item: Mechanical Food Service ThermometerStandards: NSF
Country of Origin (subject to change): China

Product Description

Mechanical Food Service Thermometer, Refrigerator/Freezer, Temp. Range (F) -30 Degrees to 70 Degrees , Accuracy +/-2 Degrees F,+/-2 Degrees C, Dial Size 3 In., Standards NSF, Diameter 3 In., Stem Material Stainless Steel, Lens Material Glass, Display Analog

Product Reviews

Save 15%. Sign up for Z-mail.