Mechanical Bath Scale, 136kg/300 lb. Cap., 1kg/2 lb. Graduations

TAYLOR| Zoro #: G1735815| Mfr #: 20044014EXP

$7.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1735815 Mfr #: 20044014EXP
Item: Bath ScaleCapacity: 136kg/300 lb.
Overall Length: 10-1/4"Overall Height: 2"
Weighing Surface Width: 10-1/2"Includes: White Mat
Weighing Surface Depth: 10-1/4"Overall Width: 10-1/2"
Scale Readability: 1kg/2 lb.Scale Display: Analog Dial
Country of Origin (subject to change): China

Product Description

Bath Scale, Capacity 136kg/300 lb., Scale Readability 1kg/2 lb., Overall Length 10-1/4 In., Overall Width 10-1/2 In., Overall Height 2 In., Weighing Surface Width 10-1/2 In., Weighing Surface Depth 10-1/4 In., Steel, Analog Dial Scale Display, Includes White Mat, Digital/Mechanical Mechanical, Weighing Units kg/lb.

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews