Mechanical Bath Scale, 136kg/300 lb. Cap., 1kg/2 lb. Graduations

TAYLOR| Zoro #: G0379967| Mfr #: 20044074

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0379967 Mfr #: 20044074
Overall Height: 2"Scale Display: Analog Dial
Item: Bath ScaleItem: Bath Scale
Capacity: 136kg/300 lb.Overall Length: 10-1/4"
Overall Height: 2"Weighing Surface Width: 10-1/2"
Includes: Black MatScale Readability: 1kg/2 lb.
Weighing Surface Depth: 10-1/4"Overall Width: 10-1/2"
Country of Origin (subject to change): China

Product Description

Bath Scale, Capacity 136kg/300 lb., Scale Readability 1kg/2 lb., Overall Length 10-1/4 In., Overall Width 10-1/2 In., Overall Height 2 In., Weighing Surface Width 10-1/2 In., Weighing Surface Depth 10-1/4 In., Steel, Analog Dial Scale Display, Includes Black Mat, Digital/Mechanical Mechanical, Weighing Units kg/lb.

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.