Taylor
Mechanical Compact Bench Scale 250 lb. Capacity
Mfr # TR250
Zoro # G1170732
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Mechanical
- Weighing Units lb
- Capacity 250 lb
- Scale Graduations 1 lb
Explore More Products
- TAYLOR Digital Compact Bench Scale 5kg/10 lb. Capacity TE10FT
- TAYLOR Mechanical Compact Bench Scale 25 lb./11kg Capacity TS25KL
- TAYLOR Scale Analog Wht 300Lb 20005014T
- TAYLOR Scale Bath Dig Wht 440Lb 752840133
- TAYLOR Digital Platform Bench Scale with Remote Indicator 400 lb./180kg Capacity TE400
- TAYLOR Digital Platform Bench Scale with Remote Indicator 60kg/150 lb. Capacity TE150
- TAYLOR Taylor 702940133 Lithium Digital Scale 702940133
- A&D WEIGHING Digital Platform Bench Scale 60kg/150 lb. Capacity FG-60KAM
- ALLEN CO Blk Sportmans Scale 5500
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. LBX6
- MEASURETEK Floor Scale Ramp 5000 lb./2300kg Capacity 12R961
- Taylor Shipping & Packing Scales