KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanical Compact Bench Scale 25 lb./11kg Capacity

TAYLOR| Zoro #: G1430046| Mfr #: TS25KL

$58.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 7"
Overall Length: 7"
Housing Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1430046 Mfr #: TS25KL
Overall Width: 7"Overall Length: 7"
Housing Material: Stainless steelWashdown: Yes
Digital/Mechanical: MechanicalWeighing Surface Width: 6"
Platform Material: Stainless SteelItem: Compact Bench Scale
Scale Display: Analog DialCapacity: 11kg/25 lb.
Overall Height: 8-3/4"Scale Item: Compact Bench Scale
Weighing Surface Depth: 5-1/4"Scale Readability: 0.125 lb.
Standards: NSFScale Sub-Category: Food Scale
Country of Origin (subject to change): China

Description

Compact Bench Scale, Mechanical, Capacity 11kg/25 lb., Scale Readability 0.125 lb., Scale Display Analog Dial, Weighing Surface Depth 5-1/4 In., Weighing Surface Width 6 In., Overall Length 7 In., Overall Width 7 In., Overall Height 8-3/4 In., Platform Material Stainless Steel, Housing Material Stainless Steel, Standards NSF

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews