Mechanical Compact Bench Scale 50 lb. Capacity

TAYLOR| Zoro #: G1757594| Mfr #: TS50

$44.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 7"
Weighing Units: lb.
Capacity: 50 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1757594 Mfr #: TS50
Overall Width: 7"Weighing Units: lb.
Capacity: 50 lb.Scale Sub-Category: Food Scale
Scale Display: Analog DialScale Readability: 0.05kg/0.25 lb.
Weighing Surface Depth: 5-1/4"Washdown: Yes
Housing Material: Stainless steelWeighing Surface Width: 6"
Overall Height: 8-3/4"Overall Length: 7"
Scale Item: Compact Bench ScaleDigital/Mechanical: Mechanical
Platform Material: Stainless SteelStandards: NSF
Item: Compact Bench ScaleCountry of Origin (subject to change): China

Description

Compact Bench Scale, Mechanical, Capacity 50 lb., Scale Readability 0.05kg/0.25 lb., Scale Display Analog Dial, Weighing Surface Depth 5-1/4 In., Weighing Surface Width 6 In., Overall Length 7 In., Overall Width 7 In., Overall Height 8-3/4 In., Platform Material Stainless Steel, Housing Material Stainless Steel, Standards NSF

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews