KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Compact Bench Scale 2 lb. Capacity

TAYLOR| Zoro #: G2472407| Mfr #: TE32FT

$42.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 6"
Includes: AC Adaptor
Overall Length: 6-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472407 Mfr #: TE32FT
Overall Width: 6"Includes: AC Adaptor
Overall Length: 6-3/4"Housing Material: Steel
Washdown: NoDigital/Mechanical: Digital
Weighing Surface Width: 5-3/8"Platform Material: Stainless Steel
Item: Compact Bench ScaleScale Display: LCD
Capacity: 2 lb.Overall Height: 1-3/8"
Scale Item: Compact Bench ScaleWeighing Surface Depth: 5-3/8"
Scale Readability: 2g/0.01 lb.Power Unit: AC, Battery
Standards: NSFScale Sub-Category: Food Scale
Country of Origin (subject to change): China

Description

Compact Bench Scale, Digital, Capacity 2 lb., Scale Graduations 2g/0.01 lb., Scale Display LCD, Weighing Surface Depth 5-3/8 In., Weighing Surface Width 5-3/8 In., Overall Length 6-3/4 In., Overall Width 6 In., Overall Height 1-3/8 In., Power Unit AC, Battery, Platform Material Stainless Steel, Housing Material Steel, Standards NSF, Includes AC Adaptor

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews