Digital Compact Bench Scale 5kg/10 lb. Capacity

TAYLOR| Zoro #: G1212531| Mfr #: TE10FT

$50.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Scale Readability: 0.001kg/0.002 lb.Weighing Surface Width: 5-3/8"Scale Sub-Category: Food Scale
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212531 Mfr #: TE10FT
Scale Readability: 0.001kg/0.002 lb.Weighing Surface Width: 5-3/8"
Scale Sub-Category: Food ScalePlatform Material: Stainless Steel
Overall Width: 6"Scale Display: LCD
Weighing Surface Depth: 5-3/8"Includes: AC Adaptor
Digital/Mechanical: DigitalPower Unit: AC, Battery
Standards: NSFWashdown: No
Item: Compact Bench ScaleWeighing Units: lb.
Housing Material: SteelOverall Length: 6-3/4"
Capacity: 5kg/10 lb.Overall Height: 1-3/8"
Scale Item: Compact Bench ScaleCountry of Origin (subject to change): China

Description

Compact Bench Scale, Digital, Capacity 5kg/10 lb., Scale Graduations 0.001kg/0.002 lb., Scale Display LCD, Weighing Surface Depth 5-3/8 In., Weighing Surface Width 5-3/8 In., Overall Length 6-3/4 In., Overall Width 6 In., Overall Height 1-3/8 In., Power Unit AC, Battery, Platform Material Stainless Steel, Housing Material Steel, Standards NSF, Includes AC Adaptor

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews