Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Test Instruments & Gauges
/
Test & Measurement Products
/
Rain Gauges
/
Taylor Digital Wireless Rain Gauge & Thermometer
Shop All Rain Gauges
Shop Alternate Products
This Product is Discontinued
Taylor
Taylor Digital Wireless Rain Gauge & Thermometer (Discontinued)
Mfr #
Taylor-2755
Zoro #
G504175874
This Product is Discontinued
Shop for all Rain Gauges
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Taylor Digital Wireless Rain Gauge & Thermometer
$36.98
Product Information
Brand
Taylor
MFR #
Taylor-2755
Zoro #
G504175874
UPC #
77784019849
Country of Origin
China
Category
Rain Gauges
Description
Features
Rainfall can be measured in hourly, weekly and monthly intervals
Min/max temperatures and rainfall
Self-emptying collection bucket
Programmable alert
Digital Wireless Rain Gauge & Thermometer
Specifications
Dimension:
6" H x 8" W x 10" L
Weight:
2 lbs
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
Hazardous material
From the Manufacturer
Reviews
Explore More Products
Taylor Rain Gauges