Temperature Alarm, -40 to 221F

TAYLOR| Zoro #: G1485154| Mfr #: 1442

$40.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Indication: Audible
Height: 3-1/2"
Width: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485154 Mfr #: 1442
Indication: AudibleHeight: 3-1/2"
Width: 5"Features: High/Low Temperature Data Logging, Password Security, 24 Hour Clock, Programmable High and Low Limits, Moisture-Resistant Case
Depth: 3/4"Cord Length: 72"
Power Source: (2) AAA BatteriesItem: Temperature Alarm Logger
Time Delay: 0 to 11 Hr.Temp. Range: -40 Degrees to 221 Degrees F
Alarm Setting: Activate on Temp Rise or FallIncludes: Batteries, (2) Sensor Wires and Instructions
Country of Origin (subject to change): China

Description

Temperature Alarm Logger, Temp. Range -40 Degrees to 221 Degrees F, Cord Length 72 In., Power Source (2) AAA Batteries, Width 5 In., Height 3-1/2 In., Depth 3/4 In., Indication Audible, 0 to 11 Hr. Time Delay, Activate on Temp Rise or Fall, Features High/Low Temperature Data Logging, Password Security, 24 Hour Clock, Programmable High and Low Limits, Moisture-Resistant Case, Includes Batteries, (2) Sensor Wires and Instructions

Reviews