SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Analog Liquid Filled Food Service Thermometer with 100 to 400 (F)

TAYLOR| Zoro #: G2304443| Mfr #: 6DKC8

$10.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Liquid Filled Food Service ThermometerMetal Detectable: YesTemp. Range (C): 40 Degrees to 200 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2304443 Mfr #: 6DKC8
Item: Liquid Filled Food Service ThermometerMetal Detectable: Yes
Temp. Range (C): 40 Degrees to 200 DegreesDisplay: Analog
Temp. Range (F): 100 Degrees to 400 DegreesAccuracy: +/-5 Degrees F
Application: Deep FryerCountry of Origin (subject to change): China

Description

Liquid Filled Food Service Thermometer, Deep Fryer, Temp. Range (F) 100 Degrees to 400 Degrees , Temp. Range (C) 40 Degrees to 200 Degrees , Accuracy +/-5 Degrees F, Display Analog, Metal Detectable Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews