SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thermometer, Refrigerator, -20 to 60F

TAYLOR| Zoro #: G1123263| Mfr #: 6DKD5

$4.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Accuracy: From 0 Degrees to 40 Degrees F +/-1.5 Degrees FTemp. Range (C): -30 Degrees to 30 DegreesDisplay: Analog
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123263 Mfr #: 6DKD5
Accuracy: From 0 Degrees to 40 Degrees F +/-1.5 Degrees FTemp. Range (C): -30 Degrees to 30 Degrees
Display: AnalogTemp. Range (F): -20 Degrees to 60 Degrees
Metal Detectable: YesApplication: Refrigerator/Freezer
Item: Liquid Filled Food Service ThermometerIncludes: Suction Cups
Country of Origin (subject to change): China

Description

Liquid Filled Food Service Thermometer, Refrigerator/Freezer, Temp. Range (F) -20 Degrees to 60 Degrees , Temp. Range (C) -30 Degrees to 30 Degrees , Accuracy From 0 Degrees to 40 Degrees F +/-1.5 Degrees F, Display Analog, Metal Detectable Yes, Includes Suction Cups

Reviews