Wireless Multizone Thermometer, 14-158F

TAYLOR| Zoro #: G1648735| Mfr #: 1526

$33.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1648735 Mfr #: 1526
Includes: Remote Sensor and InstructionsRelative Humidity Range: 20% to 99%
Temp. Accuracy: +/-2 Degrees FHumidity Resolution: 1%
Temp. Resolution: 0.1 DegreesPower Source: Battery
Display: Multiline Digital LCDTemp. Range (C): Indoor -10 to 70 Degrees , Outdoor -40 to 70 Degrees
Temp. Range (F): Indoor 14 to 158 Degrees , Outdoor -40 to 158 DegreesFeatures: Reads up to 3 Remote Sensors, Stand or Wall Mount, Low Battery Indicator, Atomic Clock with Alarm and Snooze, and Calendar
Item: Wireless Multizone ThermometerHumidity Accuracy: +/-1%
Display Digit Size: 0.6"Receiver to Transmitter Distance: 100 ft.
Item: Wireless Multizone ThermometerDisplay: Multiline Digital LCD
Includes: Remote Sensor and InstructionsCountry of Origin (subject to change): China

Product Description

Wireless Multizone Thermometer, Features Reads up to 3 Remote Sensors, Stand or Wall Mount, Low Battery Indicator, Atomic Clock with Alarm and Snooze, and Calendar, Temp. Range (F) Indoor 14 to 158 Degrees , Outdoor -40 to 158 Degrees , Relative Humidity Range 20 Percent to 99 Percent, Display Multiline Digital LCD, Display Digit Size 0.6 In., Temp. Range (C) Indoor -10 to 70 Degrees , Outdoor -40 to 70 Degrees , Temp. Accuracy +/-2 Degrees F, Temp. Resolution 0.1 Degrees

Product Reviews

Save 15%. Sign up for Z-mail.