Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Plumbing
  • Storage & Workspace

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Pumps
      4. /
      5. Pool, Pond & Fountain Pumps
      6. /
      7. Aeration
      8. /
      9. Aerator 1 Hp 230V 100' Float
      Shop All Aeration
      Taylormade

      Aerator 1 Hp 230V 100' Float

      • Zoro #: G207819303
      • Mfr #: 6320D-100
      Hover or click to zoom Tap to zoom
      $2,895.69

      Subtotal: $2,895.69
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Taylormade
      • MFR #
        6320D-100
      • Zoro #
        G207819303
      • Country of Origin
        Unknown
      • Category Aeration

      Reviews of Taylormade #6320D-100

      Explore more

      • TAYLORMADE DIcer 12 Hp W100' Power Cor 6205D-100
      • TAYLORMADE DIcer 1 Hp W50' Power Cord N 6230D
      • TAYLORMADE DIcer 34 Hp W 50' Power Cor 6229D
      • ATLANTIC DIFFUSERS Diffuser, Coarse Bubble Disc, 5 In Dia AB-70003
      • AQUASWEEP AQUASWEEP DM 1HP 115V 50FT 16002.1
      • KASCO Pond Aerating Fountain System, 19 In. L 4400HVFX100
      • DISPLAY AERATOR Display Aerator DA20 12HP 115V 70FT 14020
      • KASCO Electric Aeration System RA1-PM
      • KASCO Pond Aerating Fountain System, 50 In. W 5.1VFX200
      • KASCO Pond Aerating Fountain System, 17 In. L 2400VFX100
      • KASCO Pond Surface Aeration System, 28 In. W 3400HAF100
      • Taylormade Aeration

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc