customer-service Help
Taymac

1 -Gang Multi-directional While In Use Weatherproof Cover, 4" W

Taymac 1 -Gang Multi-directional While In Use Weatherproof Cover,  4" W MM410C
Tap to zoom
Hover or click to zoom
$7.96
  • Item: While In Use Weatherproof Cover
  • Mounting Orientation: Multi-directional
  • Number of Gangs: 1
See full product details
Orders over $75 ship free.

Total: $7.96

Taymac #MM410C Specifications

  • Item: While In Use Weatherproof Cover
  • Mounting Orientation: Multi-directional
  • Number of Gangs: 1
  • Height: 5.5"
  • Width: 4"
  • Depth: 3.25"
  • Receptacle Type: Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle
  • Body Material: Polycarbonate
  • Cover Material: Polycarbonate
  • Color: Clear
  • Includes: Attached Gasket and Mounting Hardware
  • Features: Quick-Fit Patented Key Hole Mount Allows for Easy Installation,Base Configuration with Patented Knock-Out and Trade Technology Allows for Custom Fitting
  • Gasket Material: Polyethylene Foam
  • Standards: UL
  • Size: 4" W x 5.5" H
  • Product Type: While In Use Weatherproof Cover
  • Country of Origin (subject to change): Mexico

Description

While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Horizontal or Vertical, Receptacle Type Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle, Depth 3 in, Number of Gangs 1, Width 3 3/4 in, Height 5 1/2 in, Features Quick-Fit Patented Key Hole Mount Allows for Easy Installation,Base Configuration with Patented Knock-Out and Trade Technology Allows for Custom Fitting, Gasket Material Polyethylene Foam, Color Clear, Standards UL

Reviews of Taymac #MM410C