Taymac
Emt Lb Assembly, 3/4"
Mfr # EALB075
Zoro # G3759408
Sold in multiples of 10 for $52.90
$52.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 5.083 in
- Features Removable Cover
- Width 1.563 in
Explore More Products
- TAYMAC Emt C Assembly, 2" EAC200
- TAYMAC Emt T Type Body, 1-1/4" ET125
- TAYMAC Emt Lb Assembly, 1-1/2" EALB150
- TAYMAC Emt Lb Type Body, 2" ELB200
- TAYMAC Emt Ll Type Body, 3" ELL300
- TAYMAC Emt Lb Assembly, 2-1/2" EALB250
- TAYMAC Emt Lr Type Body, 2-1/2" ELR250
- TAYMAC Emt Lr Type Body, 2" ELR200
- TAYMAC Emt Lr Type Body, 3-1/2" ELR350
- CARLON 1-1/4In Service Entrance Cap E998G-CAR
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 36 in. EXGJH-136
- Taymac Conduit Fittings