Shop All Conduit Fittings
Taymac
Emt Lb Assembly, 1-1/2"
Mfr # EALB150
Zoro # G3759441
original price:
$19.78
14% off
Sold in multiples of 2 for $33.78
$33.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 7.819 in
- Features Removable Cover
- Width 2.508 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # EALB150
- Zoro # G3759441
- UPC # 50169815847
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 7.819 in |
Width | 2.508 in |
Height | 3.76 in |
Trade Size | 1-1/2 in |
Length | 7.819 in |
Height (In.) | 3.76 in |
Dimensions | 7.819 in x 2.508 in x 3.76 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lb Assembly,1-1/2" |
Features | Removable Cover |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Type | LB Type |
Standards | NEC Compliant |
Conduit Outlet Body Style | LB |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Conduit Type | EMT |
NEC | Compliant |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
Description
Emt Lb Assembly,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- SQUARE D Miniature Circuit Breaker, QO Series, 20/30A, 1x1, 1x1 Pole, 240V AC, 10kA at 120/240V AC (QO2030)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21161KB0)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Ll Type Body, 3" (ELL300)
- TAYMAC Emt C Type Body, 1" (EC100)
- TAYMAC Emt Lr Assembly, 3/4" (EALR075)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4 to 1/2In (UNF75-50NR)
- Taymac Conduit Fittings