Shop All Conduit Fittings
Taymac
Emt Ll Type Body, 3"
Mfr # ELL300
Zoro # G3759968
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 12.835 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw
- Width 5.886 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # ELL300
- Zoro # G3759968
- UPC # 50169816172
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12.835 in |
Width | 5.886 in |
Height | 4.528 in |
Height (In.) | 4.528 in |
Length | 12.835 in |
Trade Size | 3 in |
Dimensions | 12.835 in x 5.886 in x 4.528 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Ll Type Body,3" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Standards | NEC Compliant |
Type | LL Type |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. |
Conduit Outlet Body Style | LL |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Nema Rating | NEMA 3R |
Conduit Type | EMT |
Description
Emt Ll Type Body,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Pointed End Ground Rod, 5/8 in Dia, 8 ft L, Copper Bonded Steel (615880)
- RITTAL Dk7113.000 Horizontal Ground Grounding Rail Enclosure Parts And Accessory (7113000)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Light Blue, PVC Insulation (76512.18.16)
- RITTAL Enclosure Condensate Drain, Drain Accessory, Carbon Steel (2459000)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lb Assembly, 2" (EALB200)
- TAYMAC Emt Lr Assembly, 3/4" (EALR075)
- TAYMAC Emt Lb Type Body, 1" (ELB100)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- Taymac Conduit Fittings