Taymac
Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White
- Zoro #: G3709111
- Mfr #: WJTW-T
Tap to zoom
Hover or click to zoom
$0.99
Must order in multiples of 20
- Item: Toggle Jumbo Wall Plates
- Number of Gangs: 1
- Color: White
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.80
Taymac #WJTW-T Specifications
- Zoro #: G3709111
- Mfr #: WJTW-T
- Item: Toggle Jumbo Wall Plates
- Number of Gangs: 1
- Color: White
- Material: Metal
- Size: 5.52"H x 3.52"Wx 0.17"L
- Finish: Textured
- Product Type: Jumbo Wallplate,1-Gng,Toggle,Wt Textured
- Country of Origin (subject to change): China
Description
Jumbo Wallplate,1-Gng,Toggle,Wt Textured
Reviews of Taymac #WJTW-T
Explore more
- Taymac Masque Decorator Switch Cover-Up Wall Plates, Plastic, White AD50W
- Taymac Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White WRTW-R
- Taymac 2-Toggle Maxi Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White WRTW-TT
- Taymac 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White WRTW-RRR
- Taymac 3-Toggle Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White WRTW-TTT
- Taymac 4- Decorator Maxi Wall Plates, Number of Gangs: 4 Metal, Textured Finish, White WRTW-RRRR
- Taymac 2- Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White WRTW-DD
- Taymac Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Brushed Nickel Finish, Nickel WJBN-DX
- Amerelle Walplt Cntry Oak Wood 3T 701TTT
- Amerelle Wallplt1T Acrylic Mirror 66T
- Taymac Lighting Controls