Taymor

Toilet Paper Holder, Double Post, Zinc

Taymor Toilet Paper Holder, Double Post, Zinc 04-4908
Hover or click to zoom Tap to zoom
Key Features
  • Dispenser Product Grouping: Toilet Paper Holder
  • Toilet Roll Type: Standard
  • Roll Capacity: (1) Roll
  • Product Series: Diamondback
  • Dispenser Material: Zamac
  • Color: Silver
  • Mounting Type: Wall Mounted
  • Height: 2 1/2 in
See full product details
$23.13

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Taymor #04-4908 Specifications

  • Dispenser Product Grouping: Toilet Paper Holder
  • Toilet Roll Type: Standard
  • Roll Capacity: (1) Roll
  • Product Series: Diamondback
  • Dispenser Material: Zamac
  • Color: Silver
  • Mounting Type: Wall Mounted
  • Height: 2 1/2 in
  • Series: Sunglow
  • Material: Zinc
  • Finish: Polished
  • Holder Style: Double Post
  • Item: Toilet Paper Holder
  • Depth: 3 1/4 in
  • Includes: Mounting Hardware
  • Width: 9 in
  • Features: Spring Roller
  • Ligature Resistant: No
  • ADA Compliance: No
  • Dispenser Capacity: (1) Roll
  • Toilet Paper Type: Standard Core
  • Country of Origin (subject to change): China

Description

Toilet Paper Holder, Toilet Paper Type Standard Core, Diamondback, Dispenser Capacity (1) Roll, Zamac, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/2 in, Width 9 in, Depth 3 1/4 in, Mounting Type Wall, Toilet Paper Holder

Reviews of Taymor #04-4908

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.