customer-service Help
Taymor

Toilet Paper Holder, Triple Post, Zamac (Discontinued)

Taymor Toilet Paper Holder, Triple Post, Zamac 01-C1030
Hover or click to zoom Tap to zoom
$33.71
  • Dispenser Product Grouping: Toilet Paper Holder
  • Toilet Roll Type: Standard
  • Roll Capacity: (2) Rolls
See full product details
This Product is Discontinued

Taymor #01-C1030 Specifications

  • Dispenser Product Grouping: Toilet Paper Holder
  • Toilet Roll Type: Standard
  • Roll Capacity: (2) Rolls
  • Product Series: No Series
  • Dispenser Material: Zamac
  • Color: Silver
  • Finish: Polished
  • Series: None
  • Depth: 4 1/4 in
  • Material: Zamac
  • Includes: Mounting Hardware
  • Item: Toilet Paper Holder
  • Width: 10 1/2 in
  • Mounting Type: Wall Mounted
  • Height: 2 1/4 in
  • Holder Style: Triple Post
  • Features: Spring Roller
  • ADA Compliance: No
  • Ligature Resistant: No
  • Dispenser Capacity: (2) Rolls
  • Toilet Paper Type: Standard Core
  • Country of Origin (subject to change): China

Description

Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (2) Rolls, Zamac, Finish Polished, Silver, Horizontal Double Roll, Holder Style Triple Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/4 in, Width 10 1/2 in, Depth 4 1/4 in, Mounting Type Wall, Toilet Paper Holder

Reviews of Taymor #01-C1030