Skip to Main Content
customer-service Help
Tb Wood'S

1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.35" OD

Tb Wood'S 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.35" OD 3V3.353
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.41
  • Pulley Outside Dia.: 3.35 in
  • Fits Shaft Dia.: 1/2 in to 1-5/8 in
  • Number of Grooves: 3
See full product details
Orders over $75 ship free.
Total: $39.41

Tb Wood'S #3V3.353 Specifications

  • Pulley Outside Dia.: 3.35 in
  • Fits Shaft Dia.: 1/2 in to 1-5/8 in
  • Number of Grooves: 3
  • For V-Belt Section: 3V, 3VX
  • Pulley Material: Cast Iron
  • Pulley Type: Standard V-Belt Pulley
  • Bushing Required: SH
  • Pulley Bore Type: Quick Detachable Bushed Bore
  • Construction: Solid
  • Industry Number: 3V3.353
  • Set Screw Included: No
  • Item: Standard V-Belt Pulley
  • 3V or 3VX Belt Pitch Dia.: 3.35 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standard V-Belt Pulley, For V-Belt Section 3V, 3VX, Number of Grooves 3, Pulley Outside Dia. 3.35 in, Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, SH Bushing Required, Fits Shaft Dia. 1/2 in to 1-5/8 in, 3V or 3VX Belt Pitch Dia. 3.35 in, Construction Solid, Industry Number 3V3.353, Set Screw Included No

Reviews of Tb Wood'S #3V3.353