Zoro Select
1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.65" OD
Mfr # 5V4654
Zoro # G3622981
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 1-15/16 in
- Pulley Outside Dia. 4.65 in
- Number of Grooves 4
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 14.00" OD 3V1403
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD AK4134
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.50 in OD 5V753
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD AK3458
- ZORO SELECT FHP Sheave, 2AK94-QT 2AK94
- ZORO SELECT FHP Sheave, AK32-QT AK32
- ZORO SELECT Sheave, 1 7/16 in dia. Bore, Fixed Bore AK89X1-7/16
- ZORO SELECT Sheave, 15/16 in dia. Bore, Fixed Bore AK84X15/16
- ZORO SELECT V-Belt Sheave, 20 lb, Cast Iron 6C60SF
- BROWNING QD B, C, D Sheaves-600 6B52SD
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD AK61x15/16
- Zoro Select V-Belt Pulleys