Skip to Main Content
customer-service Help
Tb Wood'S

7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 15.00 in OD

Tb Wood'S 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 15.00 in OD 5V1505
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$462.12
  • Fits Shaft Dia.: 7/8 in to 3-1/2 in
  • Pulley Outside Dia.: 15.0 in
  • Number of Grooves: 5
See full product details
This item ships free.
Total: $462.12

Tb Wood'S #5V1505 Specifications

  • Fits Shaft Dia.: 7/8 in to 3-1/2 in
  • Pulley Outside Dia.: 15.0 in
  • Number of Grooves: 5
  • For V-Belt Section: 5V, 5VX
  • Pulley Material: Cast Iron
  • Pulley Type: Standard V-Belt Pulley
  • Bushing Required: E
  • Pulley Bore Type: Quick Detachable Bushed Bore
  • Construction: Arm
  • Industry Number: 5V1505
  • 5V or 5VX Belt Pitch Dia.: 15.00 in
  • Set Screw Included: No
  • Item: Standard V-Belt Pulley
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard V-Belt Pulley, For V-Belt Section 5V, 5VX, Number of Grooves 5, Pulley Outside Dia. 15.0 in, Pulley Bore Type Quick Detachable Bushed Bore, Pulley Material Cast Iron, E Bushing Required, Fits Shaft Dia. 7/8 in to 3-1/2 in, 5V or 5VX Belt Pitch Dia. 15.00 in, Construction Arm, Industry Number 5V1505, Set Screw Included No

Reviews of Tb Wood'S #5V1505