- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Pulleys & Sheaves
- /
- V-Belt Pulleys
- /
- FHP Sheave, 2AK28 x 7/8
Shop Alternate Products
This Product is Discontinued
Zoro Select
FHP Sheave, 2AK28 x 7/8 (Discontinued)
Mfr # 2AK2878
Zoro # G1535313
This Product is Discontinued
Key Features
- Number of Grooves 2
- For Bushing Type Not Applicable
- Length through Bore 1 21/32 in
- 3L Pitch Diameter 2.26 in
- Weight 1.8 lb
Customers Also Purchased
- Brand Zoro Select
-
MFR #
2AK2878
-
Zoro #
G1535313
- UPC # 698672140744
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Length through Bore | 1 21/32 in |
3L Pitch Diameter | 2.26 in |
Maximum Bore Diameter | 1 1/8 in |
For Belt Trade Size | 3L, 4L, A, AX |
Face Width | 1.38 in |
Pitch Diameter | 2.26 in (3L), 2.60 in (4L, A) |
For Bushing Size | Not Applicable |
Outside Diameter | 2.85 in |
Minimum Bore Diameter | 7/8 in |
5L Pitch Diameter | Not Applicable |
A Pitch Diameter | 2.6 in |
5VX Pitch Diameter | Not Applicable |
C Pitch Diameter | Not Applicable |
BX Pitch Diameter | Not Applicable |
CX Pitch Diameter | Not Applicable |
B Pitch Diameter | Not Applicable |
4L Pitch Diameter | 2.6 in |
AX Pitch Diameter | 2.6 in |
5V Pitch Diameter | Not Applicable |
3V Pitch Diameter | Not Applicable |
3VX Pitch Diameter | Not Applicable |
Bore Diameter | 7/8 in |
Overall Width | 1 7/8 in |
Details
Number of Grooves | 2 |
Item | V-Belt Pulley |
For Bushing Type | Not Applicable |
Weight | 1.8 lb |
Material | Cast Iron |
Standards | ISO |
Material Fabrication | Cast |
Bore Type | Fixed |
For V-Belt Type | Classical, Cogged |
Pulley Construction | Plain |
Pulley Industry Number | 2AK28 |
Description
V-Belt Pulley, 3L Pitch Diameter 2.26 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.6 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.6 in, AX Pitch Diameter 2.6 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, Standards ISO