Tb Woods
G-Flex Grid Coupling, Hub, 1070T x 1"
Mfr # 1070T1
Zoro # G0505342
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Round with Keyway
- Maximum Speed 4,125 RPM
- Hub Material Steel
- Hub Body Length 3 in
- Screw Thread Size M8
Explore More Products
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-1/4" 1080T114
- TB WOODS G-Flex Grid Coupling, Hub, 1090T x 3" 1090T3
- TB WOODS G-Flex Grid Coupling, Horiz, Seals/Hdwe, 1090T10 1090T10PKT
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1070T10 1070T10AK
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 2-3/8" 1070T238
- TB WOODS G-Flex Grid Coupling, Horiz, Seals/Hdwe, 1050T10 1050T10PKT
- TB WOODS G-Flex Grid Coupling, Hub, 1100T x 2" 1100T2
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x Solid 1070TRB
- TB WOODS G-Flex Grid Coupling, 1060T Grid 1060G
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1080T10 1080T10CK
- TB WOODS G-Flex Grid Coupling, Hub, 1060T x 1-5/8" 1060T158
- Tb Woods Grid Couplings