Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

L-Jaw Coupling Hub, L095, Sint Iron, 1"

  • Zoro #: G3028277
  • Mfr #: L0951

$10.75

Details
  • Material: Sintered iron
  • Size: L095
  • Keyway Size: 1/4" x 1/8"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tb Wood'S #L0951 Specifications

  • Zoro #: G3028277
  • Mfr #: L0951
Material: Sintered iron Size: L095
Keyway Size: 1/4" x 1/8" Outside Dia.: 2.11"
Item: Jaw Coupling Hub Bore Dia.: 1"
Overall Length: 2.50" Country of Origin (subject to change): United States

Description

A jaw-type coupling is the way to go if you’re looking for a way to connect your power shafts. Take a look at the features for Tb Wood's Jaw Coupling Hub. Size: L095, Material: Sintered iron, Bore Dia : 1".

Reviews of Tb Wood'S #L0951