Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

L-Jaw Coupling Hub, L100, Sint Iron, 1"

  • Zoro #: G2390631
  • Mfr #: L1001

$31.99

  • Size - Jaw Couplings: L100
  • Keyway Size: 1/4" x 1/8"
  • Assembled Coupling Length: 3.50"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Tb Wood'S #L1001 Specifications

  • Zoro #: G2390631
  • Mfr #: L1001
Size - Jaw Couplings: L100 Keyway Size: 1/4" x 1/8"
Assembled Coupling Length: 3.50" Material - Hubs: Sintered Iron
Item: Jaw Coupling Hub Item - Jaw Coupling Hubs: Jaw Coupling Hub
Bore Dia.: 1" Outside Dia.: 2.54"
Keyway Size Type: 1/4" x 1/8" Material: Sintered iron
Size: L100 Overall Length: 3.50"
Country of Origin (subject to change): United States

Description

Shop Zoro’s wide selection of couplings, from jaw-type couplings to rigid clamp couplings, grid couplings, and shaft couplings. Take a look at the features for Tb Wood's Jaw Coupling Hub. Size: L100, Material: Sintered iron, Bore Dia : 1".

Reviews of Tb Wood'S #L1001