Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
L-Jaw Coupling Hub, L050, Sint Iron, 14mm
  • Zoro #: G0284322
  • Mfr #: L05014MM
$3.63
  • Keyway Size Type: 5mm x 2.3mm
  • Keyway Size: 5mm x 2.3mm
  • Overall Length: 43mm
See full product details
Orders over $50 ship free.

Tb Wood'S #L05014MM Specifications

  • Zoro #: G0284322
  • Mfr #: L05014MM
Keyway Size Type: 5mm x 2.3mm Keyway Size: 5mm x 2.3mm
Overall Length: 43mm Item: Jaw Coupling Hub
Material - Hubs: Sintered Iron Material: Sintered iron
Assembled Coupling Length: 44.00mm Outside Dia.: 27mm
Bore Dia.: 14mm Size - Jaw Couplings: L050
Size: L050 Item - Jaw Coupling Hubs: Jaw Coupling Hub
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jaw Coupling Hub, L050, Bore Dia. 14mm, 5mm x 2.3mm Keyway Size Type, Sintered Iron Material - Hubs, Outside Dia. 27mm, 44.00mm, Overall Length 43mm

Reviews of Tb Wood'S #L05014MM