Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

L-Jaw Coupling Hub, L075, Sint Iron, 5/8"

  • Zoro #: G2018615
  • Mfr #: L07558

$4.48

Details
  • Material: Sintered iron
  • Item: Jaw Coupling Hub
  • Outside Dia.: 1.75"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tb Wood'S #L07558 Specifications

  • Zoro #: G2018615
  • Mfr #: L07558
Material: Sintered iron Item: Jaw Coupling Hub
Outside Dia.: 1.75" Keyway Size: 3/16" x 3/32"
Size: L075 Bore Dia.: 5/8"
Overall Length: 2.13" Country of Origin (subject to change): United States

Description

Shop Zoro’s wide selection of couplings, from jaw-type couplings to rigid clamp couplings, grid couplings, and shaft couplings. Tb Wood's Jaw Coupling Hub include characteristics like: Size: L075, Material: Sintered iron, Bore Dia : 5/8".

Reviews of Tb Wood'S #L07558