Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

L-Jaw Coupling Hub, AL100, Aluminum, 7/8"

  • Zoro #: G0526985
  • Mfr #: AL10078

$41.21

  • Size - Jaw Couplings: AL100
  • Keyway Size Type: 3/16" x 3/32"
  • Size: AL100
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tb Wood'S #AL10078 Specifications

  • Zoro #: G0526985
  • Mfr #: AL10078
Size - Jaw Couplings: AL100 Keyway Size Type: 3/16" x 3/32"
Size: AL100 Bore Dia.: 7/8"
Overall Length: 3.49" Item: Jaw Coupling Hub
Outside Dia.: 2.54" Material: Aluminum
Assembled Coupling Length: 3.50" Material - Hubs: Aluminum
Item - Jaw Coupling Hubs: Jaw Coupling Hub Keyway Size: 3/16" x 3/32"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jaw Coupling Hub, AL100, Bore Dia. 7/8 In., 3/16 In. x 3/32 In. Keyway Size Type, Aluminum Material - Hubs, Outside Dia. 2.54 In., 3.50 In., Overall Length 3.49 In.

Reviews of Tb Wood'S #AL10078