Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Jaw Coupling Hub, AL050, Aluminum, 1/4", NK

TB WOOD'S| Zoro #: G2045434| Mfr #: AL05014NK

$6.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 1/4"
Material: aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045434 Mfr #: AL05014NK
Item: Jaw Coupling HubBore Dia.: 1/4"
Material: aluminumOutside Dia.: 1.08"
Overall Length: 1.72"Size: AL050
Keyway Size: NoneCountry of Origin (subject to change): United States

Description

Aluminum Shaft Coupler Body, 1/4 Inch Bore Diameter, No Keyway

Reviews