STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Jaw Coupling Hub, AL070, Aluminum, 1/2", NK

TB WOOD'S| Zoro #: G2129181| Mfr #: AL07012NK

$8.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 1/2"
Material: Aluminum
Keyway Size: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129181 Mfr #: AL07012NK
Bore Dia.: 1/2"Material: Aluminum
Keyway Size: NoneOverall Length: 1.98"
Item: Jaw Coupling HubSize: AL070
Outside Dia.: 1.36"Country of Origin (subject to change): United States

Description

Aluminum Shaft Coupler Body, 1/2 Inch Bore Diameter, No Keyway

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews