Jaw Coupling Hub, AL075, Aluminum, 5/8"

TB WOOD'S| Zoro #: G1441072| Mfr #: AL07558

$9.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 5/8"
Material: aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441072 Mfr #: AL07558
Item: Jaw Coupling HubBore Dia.: 5/8"
Material: aluminumOutside Dia.: 1.75"
Overall Length: 2.14"Size: AL075
Keyway Size: 3/16" x 3/32"Country of Origin (subject to change): United States

Description

Aluminum Shaft Coupler Body, 5/8 Inch Bore Diameter, With 3/16 x 3/32 Inch Keyway

Reviews