Jaw Coupling Hub, AL090, Aluminum, 7/8"

TB WOOD'S| Zoro #: G0794516| Mfr #: AL09078

$13.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 7/8"
Material: aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794516 Mfr #: AL09078
Item: Jaw Coupling HubBore Dia.: 7/8"
Material: aluminumOutside Dia.: 2.11"
Overall Length: 2.18"Size: AL090
Keyway Size: 3/16" x 3/32"Country of Origin (subject to change): United States

Description

Aluminum Shaft Coupler Body, 7/8 Inch Bore Diameter, With 3/16 x 3/32 Inch Keyway

Reviews