Jaw Coupling Hub, AL110, Aluminum, 1-1/2"

TB WOOD'S| Zoro #: G1330533| Mfr #: AL110112

$51.97 /ea

This item ships free. DetailsStandard ground shipping
Details:
Bore Dia.: 1-1/2"
Keyway Size: 3/8" x 3/16"
Size: AL110
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1330533 Mfr #: AL110112
Bore Dia.: 1-1/2"Keyway Size: 3/8" x 3/16"
Size: AL110Outside Dia.: 3.32"
Material: aluminumOverall Length: 4.24"
Item: Jaw Coupling HubCountry of Origin (subject to change): United States

Product Description

Jaw Coupling Hub, Aluminum, Bore Dia. 1-1/2 In., Keyway 3/8 x 3/16 In., Outside Dia. 3.31 In., Overall Length 4.25 In., Size AL110

Product Reviews