Jaw Coupling Hub, L050, Sint Iron, 12mm

TB WOOD'S| Zoro #: G2146706| Mfr #: L05012MM

$4.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 12mm
Material: Sintered iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2146706 Mfr #: L05012MM
Item: Jaw Coupling HubBore Dia.: 12mm
Material: Sintered ironOutside Dia.: 27mm
Overall Length: 43mmSize: L050
Keyway Size: 4mm x 1.8mmCountry of Origin (subject to change): United States

Description

Jaw Coupling Hub, Bore Dia. 12mm, Sintered Iron Material, 4mm x 1.8mm Keyway Size, Outside Dia. 27mm, Overall Length 43mm, L050

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews