LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Jaw Coupling Hub, L075, Sint Iron, 20mm

TB WOOD'S| Zoro #: G2152647| Mfr #: L07520MM

$4.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 20mm
Material: Sintered iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152647 Mfr #: L07520MM
Item: Jaw Coupling HubBore Dia.: 20mm
Material: Sintered ironOutside Dia.: 44mm
Overall Length: 54mmSize: L075
Keyway Size: 6mm x 2.8mmCountry of Origin (subject to change): United States

Description

Jaw Coupling Hub, Bore Dia. 20mm, Sintered Iron Material, 6mm x 2.8mm Keyway Size, Outside Dia. 44mm, Overall Length 54mm, L075

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews