BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Jaw Coupling Hub, L075, Sint Iron, 7/16"

TB WOOD'S| Zoro #: G1715201| Mfr #: L0757/1618KS

$4.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jaw Coupling Hub
Bore Dia.: 7/16"
Material: Sintered iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715201 Mfr #: L0757/1618KS
Item: Jaw Coupling HubBore Dia.: 7/16"
Material: Sintered ironOutside Dia.: 1.75"
Overall Length: 2.13"Size: L075
Keyway Size: 1/8" x 1/16"Country of Origin (subject to change): United States

Description

Sintered Iron Shaft Coupler Body, Style L075, 7/16 Inch Bore Diameter, For Use on Hydraulic Units with 1/8 x 1/16 Inch Keyway

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews